PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Striking Wrench, Straight, 1-7/16 in.

PROTO| Zoro #: G1849802| Mfr #: J2723SW

$47.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Offset: NoneTether Capable: Standard Tool (Accessory Needed for Tethering)Head Thickness: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849802 Mfr #: J2723SW
Offset: NoneTether Capable: Standard Tool (Accessory Needed for Tethering)
Head Thickness: 7/8"Overall Length: 10-19/32"
Standards: Federal Specification GGG-W-636ENominal Size: 1-7/16"
Number of Points: 6Finish: Black Oxide
Item: Striking WrenchHandle Type: Straight
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Striking Wrench, Handle Type Straight, SAE, Number of Points 6, Nominal Size 1-7/16 In., Standard Tool (Accessory Needed for Tethering), Overall Length 10-19/32 In., Offset None, Head Thickness 7/8 In., Black Oxide Finish, Standards Federal Specification GGG-W-636E

Reviews