KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Striking Wrench, Straight, 2-3/4, 13-1/16 L

PROTO| Zoro #: G0407696| Mfr #: J2744SW

$159.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 12-13/16"
Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407696 Mfr #: J2744SW
SAE or Metric: SAEOverall Length: 12-13/16"
Finish: Black OxideNominal Size: 2-3/4"
Head Thickness: 1-17/32"Item: Striking Wrench
Handle Type: StraightOffset: None
Number of Points: 6Standards: Federal Specification GGG-W-636E
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Striking Wrench, Handle Type Straight, SAE, Number of Points 6, Nominal Size 2-3/4 In., Standard Tool (Accessory Needed for Tethering), Overall Length 12-13/16 In., Offset None, Head Thickness 1-17/32 In., Black Oxide Finish, Standards Federal Specification GGG-W-636E

Reviews