SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Striking Wrench, Straight, 2 in., 11-21/32L

PROTO| Zoro #: G1120463| Mfr #: J2732SW

$72.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Offset: NoneTether Capable: Standard Tool (Accessory Needed for Tethering)Head Thickness: 1-7/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120463 Mfr #: J2732SW
Offset: NoneTether Capable: Standard Tool (Accessory Needed for Tethering)
Head Thickness: 1-7/32"Overall Length: 11-21/32"
Standards: Federal Specification GGG-W-636ENominal Size: 2"
Number of Points: 6Finish: Black Oxide
Item: Striking WrenchHandle Type: Straight
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Striking Wrench, Handle Type Straight, SAE, Number of Points 6, Nominal Size 2 In., Standard Tool (Accessory Needed for Tethering), Overall Length 11-21/32 In., Offset None, Head Thickness 1-7/32 In., Black Oxide Finish, Standards Federal Specification GGG-W-636E

Reviews