KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Open End Wrench, 1-5/8 in.

PROTO| Zoro #: G0637305| Mfr #: JC910

$70.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wrench Material: Alloy Steel
Finish: Black Oxide
Head Thickness: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637305 Mfr #: JC910
Wrench Material: Alloy SteelFinish: Black Oxide
Head Thickness: 15/16"Handle Type: Tapered
Standards: Federal Specification GGG-W-636EItem: Structural Open End Wrench
Overall Length: 23"Head Size: 1-5/8"
Offset: 1-5/8"Number of Points: 0
Country of Origin (subject to change): United States

Description

Structural Open End Wrench, Number of Points 0, Head Size 1-5/8 In., Overall Length 23 In., Offset 1-5/8 In., Head Thickness 15/16 In., Handle Type Tapered, Wrench Material Alloy Steel, Finish Black Oxide, Standards Federal Specification GGG-W-636E

Reviews