Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Power Transmission
  • Abrasives & Polishers

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Hammers and Striking Tools
      8. /
      9. Picks & Riveting Chipping Hammers
      10. /
      11. SURFACE PROTECTIVE HAMMER TIP - SOFT
      Shop All Picks & Riveting Chipping Hammers
      Proto

      SURFACE PROTECTIVE HAMMER TIP - SOFT

      • Zoro #: G002131969
      • Mfr #: POSF10S
      Hover or click to zoom Tap to zoom
      $7.92

      Subtotal: $7.92
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews
      • Brand Proto
      • MFR #
        POSF10S
      • Zoro #
        G002131969
      • Country of Origin
        United States
      • Category Picks & Riveting Chipping Hammers

      Explore more

      • PROTO SURFACE PROTECTIVE HAMMER TIP - X HARD POSF10XH
      • BIG HORN 3 Inch x 5/8 Inch Swiss Style Hammer for Riveting & Precision Work 19873
      • MALCO RV4V 12 oz. Riveting Hammer with Vinyl Grip RH4V
      • WESTWARD Railroad Pick, # 6, 36 IN 20C884
      • SEYMOUR MATTOCK PICK DB 5# 36"" 85571
      • MARTIN TOOLS Dinging Hammer, 4" 161FG
      • KRAFT TOOL Stone Hammer, Carbide Tip, 32 oz. BL150
      • LENCO Lenco 380-09010 Lh-1 Chipping Hammer|Le Lh-1 Hammer09010 380-09010
      • LANSING FORGE 7lb Clay Pick Double Point - #6 Eye Head Only 167
      • ESTWING Estwing E3-24BLC 24 oz. Masons Hammer With Revolutionary Bricklayers Grip 805721
      • SHARK INDUSTRIES CHIPPING HAMMER SPRG HANDLE/CROSS SI12111
      • Proto Hammers and Striking Tools

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc