Tether Kit, Nylon, 0.035in. to 1in. Dia.
- Zoro #: G0067676
- Mfr #: JPCLSMPLKIT
$76.49
7% off
$70.95
- For Use With: Proto Tethered Tools
- Material: Nylon
- Item: Tether Kit
Proto #JPCLSMPLKIT Specifications
| |
For Use With: Proto Tethered Tools | Material: Nylon |
Item: Tether Kit | Fits Shaft Dia.: 1/8 in to 1 in |
Installation Method: Slide Over Tool | Weight Capacity: 2 lb |
Tool End Connection: Tool Collar | Number of D-Rings: 8 |
Slip-On Location: Shaft | Tethering End Connection: O-Ring |
Attachment Point Style: Tool Collar | For Tool Type: Hand Tools |
Strap Color: Gray, Orange | Tethering Component: Attachment Point |
D-Ring Material: Stainless Steel | Brand and Series: Stanley Proto |
Country of Origin (subject to change): China |
Description
Tether Kit, Attachment Point Style Tool Collar, Brand and Series Stanley Proto, D-Ring Material Stainless Steel, Fits Shaft Dia. 1/8 in to 1 in, For Tool Type Hand Tools, For Use With Proto Tethered Tools, Material Nylon, Number of D-Rings 8, Pack Quantity 1, Slip-On Location Shaft, Strap Color Gray, Orange, Tethering Component Attachment Point, Tethering End Connection O-Ring, Tool End Connection Tool Collar, Weight Capacity 2 lb