Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tether Kit, Nylon, Heat Gun Installation

  • Zoro #: G0067789
  • Mfr #: JP2RGRGUN
$48.97
  • For Use With: Grease Gun
  • Item: Tether Kit
  • Material: Webbed Nylon, Rubber, Steel
See full product details
Orders over $75 ship free.

Proto #JP2RGRGUN Specifications

  • Zoro #: G0067789
  • Mfr #: JP2RGRGUN
For Use With: Grease Gun Item: Tether Kit
Material: Webbed Nylon, Rubber, Steel Installation Method: Heat Gun
Width: 2.5 in Fits Shaft Dia.: 2 1/2
Tool End Connection: Heat Shrink D-Ring Material: Steel
Attachment Point Style: Heat-Shrink D-Ring Slip-On Location: Shaft
Ring Inside Dia.: 0.5 in Tool Attachment Method: Heat Shrink
Tethering End Connection: D-Ring Number of D-Rings: 1
Strap Color: Black Brand and Series: Stanley Proto
Weight Capacity: 5 lb Tethering Component: Attachment Point
For Tool Type: Hand Tools Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tether Kit, Attachment Point Style Heat-Shrink D-Ring, Brand and Series Stanley Proto, D-Ring Material Steel, Fits Shaft Dia. 2 1/2, For Tool Type Hand Tools, For Use With Grease Gun, Material Webbed Nylon, Rubber, Steel, Number of D-Rings 1, Pack Quantity 1, Ring Inside Dia. 0.5 in, Slip-On Location Shaft, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Heat Shrink, Tool End Connection Heat Shrink, Weight Capacity 5 lb

Reviews of Proto #JP2RGRGUN