Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Tether-Ready 3 Piece Double End Flare Nut Wrench Set - 6 Point

  • Zoro #: G0067877
  • Mfr #: J3760-TT

$78.47

Details
  • Range of Lengths: 5-11/16" to 9-1/8"
  • Includes: Vinyl pouch
  • Finish: Satin
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Proto #J3760-TT Specifications

  • Zoro #: G0067877
  • Mfr #: J3760-TT
Range of Lengths: 5-11/16" to 9-1/8" Includes: Vinyl pouch
Finish: Satin Number of Pieces: 3
Number of Points: 6 SAE or Metric: SAE
Standards: ASME Item: Flare Nut Wrench Set
Wrenches Included: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16" Country of Origin (subject to change): United States

Description

Flare nut wrenches are perfect for fixing fuel, brake, and air conditioning lines. This Flare Nut Wrench Set includes characteristics like: SAE OR METRIC: SAE, NUMBER OF POINTS: 6, FINISH: Satin

Reviews of Proto #J3760-TT