Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tether Ring, Steel, 0.4in. Dia.

  • Zoro #: G0067807
  • Mfr #: JSR04
$0.29
  • Item: Tether Ring
  • Fits Shaft Dia.: 3/8 in
  • For Use With: Tools
See full product details
Orders over $75 ship free.

Proto #JSR04 Specifications

  • Zoro #: G0067807
  • Mfr #: JSR04
Item: Tether Ring Fits Shaft Dia.: 3/8 in
For Use With: Tools Installation Method: Slide Over Tool
Material: Steel Width: 0.375 in
Tethering End Connection: Split Ring Weight Capacity: 2 lb
Tethering Component: Attachment Point Tool End Connection: Split Ring
Attachment Point Style: Split Ring Brand and Series: Stanley Proto
For Tool Type: Hand Tools Ring Inside Dia.: 0.5 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tether Ring, Fits Shaft Dia. 0.400 in, Material Steel, Installation Method Slide Over Tool, For Use With Proto Tethered Tools

Reviews of Proto #JSR04