Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Tether Ring, Steel, 1.25in. Dia.

  • Zoro #: G0067658
  • Mfr #: JSR125
$0.63
  • For Use With: Tools
  • Fits Shaft Dia.: 1 1/4
  • Material: Steel
See full product details
Orders over $75 ship free.

Proto #JSR125 Specifications

  • Zoro #: G0067658
  • Mfr #: JSR125
For Use With: Tools Fits Shaft Dia.: 1 1/4
Material: Steel Installation Method: Slide Over Tool
Item: Tether Ring Width: 1 1/4 in
Tool End Connection: Split Ring Attachment Point Style: Split Ring
Tethering End Connection: Split Ring Weight Capacity: 2 lb
Brand and Series: Stanley Proto Ring Inside Dia.: 1 1/4 in
Tethering Component: Attachment Point For Tool Type: Hand Tools
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tether Ring, Attachment Point Style Split Ring, Brand and Series Stanley Proto, Fits Shaft Dia. 1 1/4, For Tool Type Hand Tools, For Use With Tools, Material Steel, Pack Quantity 1, Ring Inside Dia. 1.25 in, Tethering Component Attachment Point, Tethering End Connection Split Ring, Tool End Connection Split Ring, Weight Capacity 2 lb, Width 1.25 in

Reviews of Proto #JSR125