Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tether Ring, Steel, 1.5in. Dia.

  • Zoro #: G0067728
  • Mfr #: JSR15

$0.75

Details
  • Installation Method: Slide Over Tool
  • For Use With: Proto Tethered Tools
  • Item: Tether Ring
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Proto #JSR15 Specifications

  • Zoro #: G0067728
  • Mfr #: JSR15
Installation Method: Slide Over Tool For Use With: Proto Tethered Tools
Item: Tether Ring Material: Steel
Fits Shaft Dia.: 1.500" Country of Origin (subject to change): United States

Description

Tether Ring, Fits Shaft Dia. 1.500 In., Material Steel, Installation Method Slide Over Tool, For Use With Proto Tethered Tools

Reviews of Proto #JSR15