Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tethered Striking Wrench, Offset, 1-3/4 in

  • Zoro #: G6674026
  • Mfr #: J2628SW-TT
$102.31
  • Standards: Federal Specification GGG-W-636E
  • Head Thickness: 1.19 in
  • Tether Capable: Tether Ready
See full product details
This item ships free.

Proto #J2628SW-TT Specifications

  • Zoro #: G6674026
  • Mfr #: J2628SW-TT
Standards: Federal Specification GGG-W-636E Head Thickness: 1.19 in
Tether Capable: Tether Ready SAE or Metric: SAE
Handle Type: Offset Finish: Black Oxide
Overall Length: 13 in Nominal Size: 1 3/4 in
Number of Points: 12 Offset: 1-9/16 in
Item: Tethered Striking Wrench Head Size: 1 3/4 in
Material: Alloy Steel Handle Color: Black
Nonsparking: No Insulated: No
Head Offset Angle: 45 Degrees Non-Magnetic: No
Box End Type: 12-Point Box End Corrosion Resistant: Yes
Measurement Type: SAE Weight: 3.9 lb
Tether Style: Tether Included Head Type: Offset
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tethered Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 3/4 in, Overall Length 13 in, 45 Degrees , Head Thickness 1.19 in, SAE, Offset, Tether Included

Reviews of Proto #J2628SW-TT