HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tinners Snips, Straight, 10 In

PROTO| Zoro #: G0977995| Mfr #: J320

$17.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Gauge: 18 Mild
Cutting Action: Straight
Cutting Edge: Nonserrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977995 Mfr #: J320
Metal Gauge: 18 MildCutting Action: Straight
Cutting Edge: NonserratedItem: Tinners Snip
Overall Length: 10"Safety Latch: Yes
Handle Design: Plastic Soft GripMaterial: Tool Steel Jaw
Cutting Length: 2"Handle Color: Red
Country of Origin (subject to change): United States

Description

Tinners Snip, Cutting Action Straight, Overall Length 10 In., Metal Gauge 18 Mild, Cutting Edge Nonserrated, Cutting Length 2 In., Handle Color Red, Safety Latch Yes, Handle Design Plastic Soft Grip, Material Tool Steel Jaw

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews