KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tinners Snips, Straight, 12-3/4 In

PROTO| Zoro #: G1696782| Mfr #: J322

$23.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Gauge: 18 Mild
Cutting Action: Straight
Cutting Edge: Nonserrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696782 Mfr #: J322
Metal Gauge: 18 MildCutting Action: Straight
Cutting Edge: NonserratedItem: Tinners Snip
Overall Length: 12-3/4"Safety Latch: Yes
Handle Design: Plastic Soft GripMaterial: Tool Steel Jaw
Cutting Length: 2-3/4"Handle Color: Red
Country of Origin (subject to change): United States

Description

Metal Cutting Snips, Tinners Snip, Cutting Action Straight, Overall Length 12-3/4 In., Cutting Length 2-3/4 In., Handle Color Red, Metal Gauge 18 Mild, Cutting Edge Nonserrated, Safety Latch Yes, Handle Design Plastic Soft Grip, Material Tool Steel Jaw

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews