Tongue and Groove Pliers, 16-7/8 In.

PROTO| Zoro #: G1435113| Mfr #: J265SG

$27.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1435113 Mfr #: J265SG
Standards: ASME B107.23Plier Jaw Style: Straight Jaw
No. of Jaw Positions: 11Finish: Natural
Material: steelJaw Width: 4-1/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: Precision Milled Undercut Groove Joint, Angled Teeth, Red Handle
Handle Type: DippedItem: Tongue and Groove Plier
Max. Jaw Opening: 4-1/16"Overall Length: 16-7/8"
Adjustment Type: Groove JointJaw Length: 3-3/8"
Item: Tongue and Groove PlierOverall Length: 16-7/8"
Max. Jaw Opening: 4-1/16"Material: steel
Country of Origin (subject to change): United States

Product Description

Tongue and Groove Plier, Plier Jaw Style Straight Jaw, Adjustment Type Groove Joint, Handle Type Dipped, Overall Length 16-7/8 In., Max. Jaw Opening 4-1/16 In., Standard Tool (Accessory Needed for Tethering), No. of Jaw Positions 11, Jaw Length 3-3/8 In., Jaw Width 4-1/8 In., Steel Material, Natural Finish, Precision Milled Undercut Groove Joint, Angled Teeth, Red Handle, Standards ASME B107.23

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.