Proto
Tool Lift Bucket
- Mfr # JBUCK300LBZP
- Zoro # G9792422
$200.99
/ea
Subtotal: $200.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Color Black
- Height 15 in
- Material Nylon
- Tool Storage Type Included Bucket Bag
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PROTO Tool Pouch, Canvas, 7 Pockets, Red, 0.1" Height J25TR32C
- PROTO Tool Pouch, Canvas, 15 Pockets, Red, 0.1" Height J25TR41C
- PROTO Tool Bag J120TB
- PROTO Red Canvas 10-Pocket Tool Roll J25TR39C
- PROTO Tool Pouch, Canvas, 9 Pockets, Red, 12" Height JSCV9SP
- PROTO Tool Pouch, Canvas, 13 Pockets, Red, 14" Height JSCVM13SP
- PROTO Red Tool Roll 12 Piece J25TR77C
- PROTO Red Canvas 3-Pocket Tool Roll J25TR22C
- PROTO Back Pack With Removable Tote J114BP
- ARBORTEC Mamba 70L DryKit Bag Lime MKB-LM-70L
- KLEIN TOOLS Tool Bag, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 28 Pockets, Black/Orange 62203MB
- Proto Tool Bags, Backpacks & Totes