27" Top Chest, 12 Drawers, Red

PROTO| Zoro #: G0637375| Mfr #: J442719-12RD-D

$1,003.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0637375 Mfr #: J442719-12RD-D
Configuration: 5" W Left Bank: (3) 16-1/8" D x 1-7/8" H, 5" W Right Bank: (3) 16-1/8" D x 1-7/8" H, 11" W Center Bank: (3) 16-1/8" D x 1-7/8" H, 23-1/4" W Center Bank: (2) 16-1/8" D x 1-7/8" H, (1) 16-1/8" D x 3-15/16" HDrawer Slides: Ball Bearing
Features: Aluminum Drawer Pulls, Full Extension DrawersIncludes: Drawer Liners
Item: Top ChestSeries: 44
Width: 27"Depth: 18"
Height: 19"Number of Drawers: 12
Drawer Capacity: 100 lb.Storage Capacity: 6, 270 cu. in.
Load Rating: 450 lb.Material: Steel
Gauge: 20 to 22Color: Red
Finish: GlossLocking System: Tubular Key Lock
Number of Handles: 2Handle Design: Folding Side
Country of Origin (subject to change): United States

Product Description

Top Chest, Width 27 In., Depth 18 In., Height 19 In., Number of Drawers 12, Red, Drawer Capacity 100 lb., 44 Series, Ball Bearing Drawer Slides, Storage Capacity 6, 270 cu. in., Load Rating 450 lb., Steel, 20 to 22 Gauge, Gloss Finish, Configuration 5 In. W Left Bank: (3) 16-1/8 In. D x 1-7/8 In. H, 5 In. W Right Bank: (3) 16-1/8 In. D x 1-7/8 In. H, 11 In. W Center Bank: (3) 16-1/8 In. D x 1-7/8 In. H, 23-1/4 In. W Center Bank: (2) 16-1/8 In. D x 1-7/8 In. H, (1) 16-1/8 In. D x 3-15/16 In. H

Product Reviews

Save 15%. Sign up for Z-mail.