27" Top Chest, 8 Drawers, Red

PROTO| Zoro #: G1554576| Mfr #: J442719-8RD

$654.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge: 20 to 22
Material: steel
Depth: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1554576 Mfr #: J442719-8RD
Gauge: 20 to 22Material: steel
Depth: 18"Number of Handles: 2
Includes: Drawer linersConfiguration: 11" W Left Bank: (2) 16-1/8" D x 1-7/8" H, 11" W Right Bank: (2) 16-1/8" D x 1-7/8" H, 23-1/4" W Center Bank: (3) 16-1/8" D x 1-7/8" H, (1) 16-1/8" D x 3-15/16" H
Width: 27"Storage Capacity: 6,392 cu. in.
Finish: GlossLoad Rating: 450 lb.
Series: 44Number of Drawers: 8
Item: Top chestFeatures: Aluminum Drawer Pulls, Full Extension Drawers
Handle Design: Folding SideHeight: 19"
Locking System: Tubular Key LockColor: Red
Drawer Slides: Ball BearingFor Use With: 44 Series Roller Cabinets
Drawer Capacity: 100 lb.Country of Origin (subject to change): United States

Description

Top Chest, Width 27 In., Depth 18 In., Height 19 In., Number of Drawers 8, Red, Drawer Capacity 100 lb., 44 Series, Ball Bearing Drawer Slides, Storage Capacity 6,392 cu. in., Load Rating 450 lb., Steel, 20 to 22 Gauge, Gloss Finish, Configuration 11 In. W Left Bank: (2) 16-1/8 In. D x 1-7/8 In. H, 11 In. W Right Bank: (2) 16-1/8 In. D x 1-7/8 In. H, 23-1/4 In. W Center Bank: (3) 16-1/8 In. D x 1-7/8 In. H, (1) 16-1/8 In. D x 3-15/16 In. H, Tubular Key Lock, Number of Handles 2

Reviews