DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

41" Top Chest, 12 Drawers, Red

PROTO| Zoro #: G0363711| Mfr #: J444119-12RD

$758.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 41"
Configuration: 23-1/4" W Left Bank: (5) 16-1/8" D x 1-7/8" H, (1) 16-1/8" D x 3-15/16" H, 11-1/8" W Right Bank: (5) 16-1/8" D x 1-7/8" H, 16-1/8" D x 3-15/16" H
Series: 44
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363711 Mfr #: J444119-12RD
Width: 41"Configuration: 23-1/4" W Left Bank: (5) 16-1/8" D x 1-7/8" H, (1) 16-1/8" D x 3-15/16" H, 11-1/8" W Right Bank: (5) 16-1/8" D x 1-7/8" H, 16-1/8" D x 3-15/16" H
Series: 44Load Rating: 450 lb.
Includes: Drawer linersColor: Red
Finish: GlossMaterial: steel
Drawer Capacity: 100 lb.Height: 19"
Drawer Slides: Ball BearingItem: Top chest
Features: Aluminum Drawer Pulls, Full Extension DrawersDepth: 18"
Handle Design: Folding SideNumber of Drawers: 12
For Use With: 44 Series Roller CabinetsNumber of Handles: 2
Storage Capacity: 9,721 cu. in.Gauge: 20 to 22
Locking System: Tubular Key LockCountry of Origin (subject to change): United States

Description

Top Chest, Width 41 In., Depth 18 In., Height 19 In., Number of Drawers 12, Red, Drawer Capacity 100 lb., 44 Series, Ball Bearing Drawer Slides, Storage Capacity 9,721 cu. in., Load Rating 450 lb., Steel, 20 to 22 Gauge, Gloss Finish, Configuration 23-1/4 In. W Left Bank: 5) 16-1/8 In. D x 1-7/8 In. H, 1) 16-1/8 In. D x 3-15/16 In. H, 11-1/8 In. W Right Bank: 5) 16-1/8 In. D x 1-7/8 In. H, 16-1/8 In. D x 3-15/16 In. H, Tubular Key Lock, Number of Handles 2, Handle Design Folding Side

Reviews