66" Top Chest, 10 Drawers, Red

PROTO| Zoro #: G0827486| Mfr #: J456627-10RD

$3,829.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0827486 Mfr #: J456627-10RD
Configuration: 58" W Compartment: 24-5/8" D x 6-7/16" H, 37-3/8" W Left Bank: (3) 24-3/4" D x 2-1/4" H, (2) 24-3/4" D x 3-3/8" H, 18-5/8" W Right Bank: (3) 24-3/4" D x 2-1/4" H, (2) 24-3/4" D x 3-3/8" HDrawer Slides: Ball Bearing
Features: Aluminum Drawer Pulls, Full Extension DrawersIncludes: Drawer Liners
Item: Top ChestSeries: 45
Width: 66"Depth: 27"
Height: 27"Number of Drawers: 10
Drawer Capacity: 200 lb.Storage Capacity: 24, 684 cu. in.
Load Rating: 700 lb.Material: steel
Gauge: 20 to 22Color: RED
Finish: GlossLocking System: Tubular Key Lock
Handle Design: Side, FoldingNumber of Handles: 0
Country of Origin (subject to change): United States

Product Description

Maximize your tool storage space with this top-of-the-line top chest by Proto. This top chest has a gloss finish and is 27" D x 66" W x 27" H in size. It is made of steel, comes in red, and is built to hold all of your items with its 700 lb. load rating. A tubular key lock locking system is in place for safety and convenience. Storage capacity is 24,684 cu. in., which provides plenty of room for all your essentials. This product is a part of the 45 series. The 20 to 22 gauge construction is strong and sturdy. Features of this top chest include: aluminum drawer pulls, full extension drawers.

Product Reviews

Save 15%. Sign up for Z-mail.