KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Torque Multiplier Display, CW/CCW

PROTO| Zoro #: G0906071| Mfr #: J6352

$1999.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Rated Input: 2000 ft.-lb.
For Use With: Proto Torque Mulitpliers
Rotation: CW/CCW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906071 Mfr #: J6352
Max. Rated Input: 2000 ft.-lb.For Use With: Proto Torque Mulitpliers
Rotation: CW/CCWFemale Input Square Drive: 1"
Overall Length: 15"Item: Torque Multiplier Display
Overall Height: 5"Country of Origin (subject to change): United States

Description

Torque Multiplier Display, Female Input Square Drive 1 In., Max. Rated Input 2000 ft.-lb., Overall Length 15 In., Overall Height 5 In., Rotation CW/CCW, For Use With Proto Torque Mulitpliers

Reviews