Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Torque Transducer, 25 to 250 ft.-lb.
  • Zoro #: G0245239
  • Mfr #: J6364B
$820.54
  • Drive Size: 1/2"
  • Length: 1-7/16"
  • Includes: Female to Female Square Drive Adapter
See full product details
This item ships free.

Proto #J6364B Specifications

  • Zoro #: G0245239
  • Mfr #: J6364B
Drive Size: 1/2" Length: 1-7/16"
Includes: Female to Female Square Drive Adapter Accuracy: 0.50%
Width: 1-7/16" Features: Plug and Play Torque Transducers, Automatic Set-Up of Transducers, All-In-One Unit Used as an Accurate Torque Wrench and as aAn Accurate Torque Tool Tester, First Peak of Torque Mode Allows Hand Calibration of Click Type Torque Wrenches, Memory
Thickness: 3-5/8" Item: In-Line Torque Transducer
Torque Range: 25 to 250 ft.-lb. For Use With: Mfr. No. J6360B
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

In-Line Torque Transducer, Drive Size 1/2 In., Torque Range 25 to 250 ft.-lb., Accuracy 0.50 Percent, Length 1-7/16 In., Width 1-7/16 In., Thickness 3-5/8 In., Features Plug and Play Torque Transducers, Automatic Set-Up of Transducers, All-In-One Unit Used as an Accurate Torque Wrench and as aAn Accurate Torque Tool Tester, First Peak of Torque Mode Allows Hand Calibration of Click Type Torque Wrenches, Memory, For Use With Mfr. No. J6360B, Includes Female to Female Square Drive Adapter

Reviews of Proto #J6364B