Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Torque Wrench, 30-150 ft.-lb., 1 ft.-lb.

PROTO| Zoro #: G0392165| Mfr #: J6016C

$149.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Molded Plastic Case
Item: Micrometer Torque Wrench
Material: Chrome Vanadium Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392165 Mfr #: J6016C
Includes: Molded Plastic CaseItem: Micrometer Torque Wrench
Material: Chrome Vanadium SteelSetting: Automatic Reset
Meets/Exceeds: ASME B107.14MTether Capable: Standard Tool (Accessory Needed for Tethering)
Primary Scale Increments: 1 ft.-lb.Accuracy: +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Rotation: CW/CCWMin. Number of Cycles: 50,000
Overall Length: 21-1/2"Visual/Audible Indicators: Audible Click
Secondary Scale Range: 23.7 to 111.7nmHead Type: Fixed
Calibration Certificate Included: NoTorque Measurement Type: Foot-Pound, Newton-Meter
Secondary Scale Increments: 1.36 NmPrimary Scale Range: 30 to 150 ft.-lb.
Ratcheting Angle: 15 DegreesDrive Size: 1/2"
Handle: Knurled With Screw-on End CapCountry of Origin (subject to change): United States

Description

Micrometer Torque Wrench, Drive Size 1/2 In., Head Type Fixed, Calibration Certificate Included No, Foot-Pound/Newton-Meter, Primary Scale Range 30 to 150 ft.-lb., Primary Scale Increments 1 ft.-lb., Standard Tool Accessory Needed for Tethering Secondary Scale Range 47 to 210nm, Secondary Scale Increments 1.36 Nm, Overall Length 21-1/2 In., Rotation CW/CCW, Accuracy +/-3 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Ratcheting Angle 15 Degrees

Reviews