Torque Wrench, 1/2Dr, 360-1800 in.-lb.

PROTO| Zoro #: G1768952| Mfr #: J6068C

$157.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1768952 Mfr #: J6068C
Item: Micrometer Torque WrenchTether Capable: Standard Tool (Accessory Needed for Tethering)
Visual/Audible Indicators: Audible ClickRotation: CW/CCW
Ratcheting Angle: 15 DegreesSetting: Automatic Reset
Min. Number of Cycles: 50, 000Meets/Exceeds: ASME B107.14M
Includes: Molded Plastic CaseDrive Size: 1/2"
Head Type: FixedPrimary Scale Range: 360 to 1800 in.-lb.
Primary Scale Increments: 5 in.-lb.Secondary Scale Increments: 0.56 Nm
Overall Length: 21-1/2"Handle: Knurled With Screw-on End Cap
Calibration Certificate Included: NoMaterial: Chrome Vanadium Steel
Country of Origin (subject to change): United States

Product Description

Micrometer Torque Wrench, Drive Size 1/2 In., Head Type Fixed, Calibration Certificate Included No, Inch-Pound/Newton-Meter, Primary Scale Range 360 to 1800 in.-lb., Primary Scale Increments 5 in.-lb., Standard Tool Accessory Needed for Tethering Secondary Scale Range 39.6 to 209nm, Secondary Scale Increments 0.56 Nm, Overall Length 21-1/2 In., Rotation CW/CCW, Accuracy +/-3 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Ratcheting Angle 15 Degrees