Torque Wrench, 1/2Dr, CW/CCW

PROTO| Zoro #: G2139462| Mfr #: J6013C

$157.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2139462 Mfr #: J6013C
Item: Micrometer Torque WrenchVisual/Audible Indicators: Audible Click
Tether Capable: Standard Tool (Accessory Needed for Tethering)Head Type: Fixed
Rotation: CW/CCWRatcheting Angle: 15 Degrees
Setting: Automatic ResetMin. Number of Cycles: 50, 000
Meets/Exceeds: Exceeds ANSIIncludes: Molded Plastic Case
Drive Size: 1/2"Head Type: Fixed
Primary Scale Range: 50 to 250 ft.-lb.Primary Scale Increments: 1 ft.-lb.
Secondary Scale Increments: 1.36 NmOverall Length: 26-3/4"
Handle: Knurled With Screw-on End CapCalibration Certificate Included: No
Material: steelCountry of Origin (subject to change): United States

Product Description

Micrometer Torque Wrench, Drive Size 1/2 In., Head Type Fixed, Calibration Certificate Included No, Foot-Pound/Newton-Meter, Primary Scale Range 50 to 250 ft.-lb., Primary Scale Increments 1 ft.-lb., Standard Tool Accessory Needed for Tethering Secondary Scale Range 75 to 345nm, Secondary Scale Increments 1.36 Nm, Overall Length 26-3/4 In., Rotation CW/CCW, Accuracy +/-3 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Ratcheting Angle 15 Degrees

Product Reviews