Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Torque Wrench, 1/4Dr, 1 in.-lb., CW/CCW

PROTO| Zoro #: G0629124| Mfr #: J6062C

$128.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Molded Plastic Case
Calibration Certificate Included: No
Accuracy:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629124 Mfr #: J6062C
Includes: Molded Plastic CaseCalibration Certificate Included: No
Accuracy: Secondary Scale Increments: 0.11 Nm
Drive Size: 1/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Ratcheting Angle: 15 DegreesOverall Length: 11-7/8"
Primary Scale Increments: 1 in.-lb.Rotation: CW/CCW
Head Type: FixedMeets/Exceeds: ASME B107.14M
Handle: Knurled With Screw-on End CapMaterial: Chrome Vanadium Steel
Primary Scale Range: 40 to 200 in.-lb.Min. Number of Cycles: 50,000
Visual/Audible Indicators: Audible ClickSecondary Scale Range: 5.7 to 23.7 Nm
Item: Micrometer Torque WrenchSetting: Automatic Reset
Country of Origin (subject to change): United States

Description

Micrometer Torque Wrench, Drive Size 1/4 In., Head Type Fixed, Calibration Certificate Included No, Inch-Pound/Newton-Meter, Primary Scale Range 40 to 200 in.-lb., Primary Scale Increments 1 in.-lb., Standard Tool Accessory Needed for Tethering Secondary Scale Range 5.7 to 23.7 Nm, Secondary Scale Increments 0.11 Nm, Overall Length 11-7/8 In., Rotation CW/CCW, Accuracy +/-3 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Ratcheting Angle 15 Degrees

Reviews