Torque Wrench, 1/4" Dr., 40 to 200 in.-lb.

PROTO| Zoro #: G2401847| Mfr #: J6061C

$125.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2401847 Mfr #: J6061C
Accuracy: +/-3% CW, +/-4% CCW @ 20% to 100% of Full ScaleRotation: CW/CCW
Visual/Audible Indicators: Audible ClickHead Type: Fixed Ratcheting
Item: Micrometer Torque WrenchTether Capable: Standard Tool (Accessory Needed for Tethering)
Setting: Automatic ResetMin. Number of Cycles: 50, 000
Includes: Molded Plastic CaseDrive Size: 1/4"
Head Type: Fixed RatchetingPrimary Scale Range: 40 to 200 in.-lb.
Primary Scale Increments: 1 in.-lb.Secondary Scale Range: 5.7 to 23.7 Nm
Secondary Scale Increments: 0.11 NmOverall Length: 11-11/16"
Handle: Knurled With Screw-on End CapTorque Measurement Type: Inch-Pound/Newton-Meter
Calibration Certificate Included: NoMin. Arc Swing: 15 Degrees
Material: Chrome Vanadium SteelStandards: ASME B107.14M
Country of Origin (subject to change): United States

Product Description

Micrometer Torque Wrench, Drive Size 1/4 In., Head Type Fixed, Calibration Certificate Included No, Inch-Pound/Newton-Meter, Primary Scale Range 40 to 200 in.-lb., Primary Scale Increments 1 in.-lb., Standard Tool Accessory Needed for Tethering Secondary Scale Range 5.7 to 23.7 Nm, Secondary Scale Increments 0.11 Nm, Overall Length 11-11/16 In., Rotation CW/CCW, Accuracy +/-3 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Ratcheting Angle 15 Degrees

Product Reviews