Torque Wrench, 16-80 ft.-lb., 0.5 ft.-lb.

PROTO| Zoro #: G0846081| Mfr #: J6008C

$139.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0846081 Mfr #: J6008C
Accuracy: +/-3% CW, +/-6% CCW @ 20 to 100% of Full ScaleRotation: CW/CCW
Visual/Audible Indicators: Audible ClickItem: Micrometer Torque Wrench
Tether Capable: Standard Tool (Accessory Needed for Tethering)Ratcheting Angle: 15 Degrees
Setting: Automatic ResetMin. Number of Cycles: 50, 000
Meets/Exceeds: ASME B107.14MIncludes: Molded Plastic Case
Drive Size: 1/2"Head Type: Fixed
Primary Scale Range: 16 to 80 ft.-lb.Primary Scale Increments: 0.5 ft.-lb.
Secondary Scale Range: 21 to 116nmSecondary Scale Increments: 0.68 Nm
Overall Length: 15-1/2"Handle: Knurled With Screw-on End Cap
Torque Measurement Type: Foot-Pound/Newton-MeterCalibration Certificate Included: No
Material: Hardened Chrome SteelCountry of Origin (subject to change): United States

Product Description

Micrometer Torque Wrench, Drive Size 1/2 In., Head Type Fixed, Calibration Certificate Included No, Foot-Pound/Newton-Meter, Primary Scale Range 16 to 80 ft.-lb., Primary Scale Increments 0.5 ft.-lb., Standard Tool Accessory Needed for Tethering Secondary Scale Range 21 to 116nm, Secondary Scale Increments 0.68 Nm, Overall Length 15-1/2 In., Rotation CW/CCW, Accuracy +/-3 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Ratcheting Angle 15 Degrees

Product Reviews