Torque Wrench, 3/8Dr, 16-80ft.-lb., 15-1/4"

PROTO| Zoro #: G2446577| Mfr #: J6005C

$133.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2446577 Mfr #: J6005C
Accuracy: +/-3% CW, +/-4% CCW @ 20% to 100% of Full ScaleRotation: CW/CCW
Visual/Audible Indicators: Audible ClickHead Type: Fixed Ratcheting
Item: Micrometer Torque WrenchTether Capable: Standard Tool (Accessory Needed for Tethering)
Setting: Automatic ResetMin. Number of Cycles: 50, 000
Includes: Molded Plastic CaseDrive Size: 3/8"
Head Type: Fixed RatchetingPrimary Scale Range: 16 to 80 ft.-lb.
Primary Scale Increments: 0.5 ft.-lb.Secondary Scale Range: 21 to 116 Nm
Secondary Scale Increments: 0.68 NmOverall Length: 15-1/4"
Handle: Knurled With Screw-on End CapTorque Measurement Type: Foot-Pound/Newton-Meter
Calibration Certificate Included: NoMin. Arc Swing: 15 Degrees
Material: Chrome Vanadium SteelStandards: ASME B107.14M
Country of Origin (subject to change): United States

Product Description

Micrometer Torque Wrench, Drive Size 3/8 In., Head Type Fixed, Calibration Certificate Included No, Foot-Pound/Newton-Meter, Primary Scale Range 16 to 80 ft.-lb., Primary Scale Increments 0.5 ft.-lb., Standard Tool Accessory Needed for Tethering Secondary Scale Range 21 to 116nm, Secondary Scale Increments 0.68 Nm, Overall Length 15-1/4 In., Rotation CW/CCW, Accuracy +/-3 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Ratcheting Angle 15 Degrees

Product Reviews