20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Torque Wrench, 200-1000 in.-lb., 15-3/16

PROTO| Zoro #: G0276001| Mfr #: J6065C

$133.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0276001 Mfr #: J6065C
Item: Micrometer Torque WrenchTether Capable: Standard Tool (Accessory Needed for Tethering)
Visual/Audible Indicators: Audible ClickRotation: CW/CCW
Ratcheting Angle: 15 DegreesSetting: Automatic Reset
Min. Number of Cycles: 50, 000Meets/Exceeds: ASME B107.14M
Includes: Molded Plastic CaseDrive Size: 3/8"
Head Type: FixedPrimary Scale Range: 200 to 1000 in.-lb.
Primary Scale Increments: 5 in.-lb.Secondary Scale Increments: 0.11 Nm
Overall Length: 15-3/16"Handle: Knurled With Screw-on End Cap
Calibration Certificate Included: NoMaterial: Chrome Vanadium Steel
Country of Origin (subject to change): United States

Product Description

Micrometer Torque Wrench, Drive Size 3/8 In., Head Type Fixed, Calibration Certificate Included No, Inch-Pound/Newton-Meter, Primary Scale Range 200 to 1000 in.-lb., Primary Scale Increments 5 in.-lb., Standard Tool Accessory Needed for Tethering Secondary Scale Range 17.3 to 119nm, Secondary Scale Increments 0.11 Nm, Overall Length 15-3/16 In., Rotation CW/CCW, Accuracy +/-3 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Ratcheting Angle 15 Degrees