Torque Wrench, 3/8Dr, 20-100 ft.-lb.

PROTO| Zoro #: G2386781| Mfr #: J6012C

$137.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2386781 Mfr #: J6012C
Tether Capable: Standard Tool (Accessory Needed for Tethering)Rotation: CW/CCW
Visual/Audible Indicators: Audible ClickItem: Micrometer Torque Wrench
Ratcheting Angle: 15 DegreesSetting: Automatic Reset
Min. Number of Cycles: 50, 000Meets/Exceeds: Exceeds ANSI
Includes: Molded Plastic CaseDrive Size: 3/8"
Head Type: RatchetingPrimary Scale Range: 20 to 100 ft.-lb.
Primary Scale Increments: 0.5 ft.-lb.Secondary Scale Increments: 0.68 Nm
Overall Length: 17"Handle: Knurled With Screw-on End Cap
Calibration Certificate Included: NoMaterial: steel
Country of Origin (subject to change): United States

Product Description

Micrometer Torque Wrench, Drive Size 3/8 In., Head Type Fixed, Calibration Certificate Included No, Foot-Pound/Newton-Meter, Primary Scale Range 20 to 100 ft.-lb., Primary Scale Increments 0.5 ft.-lb., Standard Tool Accessory Needed for Tethering Secondary Scale Range 34 to 142nm, Secondary Scale Increments 0.68 Nm, Overall Length 17 In., Rotation CW/CCW, Accuracy +/-3 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Ratcheting Angle 15 Degrees