Torque Wrench, 3/8Dr, 40-200 in.-lb.

PROTO| Zoro #: G1350142| Mfr #: J6063C

$133.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1350142 Mfr #: J6063C
Visual/Audible Indicators: Audible ClickHead Type: Fixed
Tether Capable: Standard Tool (Accessory Needed for Tethering)Rotation: CW/CCW
Item: Micrometer Torque WrenchRatcheting Angle: 15 Degrees
Setting: Automatic ResetMin. Number of Cycles: 50, 000
Meets/Exceeds: ASME B107.14MIncludes: Molded Plastic Case
Drive Size: 3/8"Head Type: Fixed
Primary Scale Range: 40 to 200 in.-lb.Primary Scale Increments: 1 in.-lb.
Secondary Scale Range: 5.7 to 23.7 NmSecondary Scale Increments: 0.11 Nm
Overall Length: 11-11/16"Handle: Knurled With Screw-on End Cap
Calibration Certificate Included: NoMaterial: Chrome Vanadium Steel
Country of Origin (subject to change): United States

Product Description

Micrometer Torque Wrench, Drive Size 3/8 In., Head Type Fixed, Calibration Certificate Included No, Inch-Pound/Newton-Meter, Primary Scale Range 40 to 200 in.-lb., Primary Scale Increments 1 in.-lb., Standard Tool Accessory Needed for Tethering Secondary Scale Range 5.7 to 23.7 Nm, Secondary Scale Increments 0.11 Nm, Overall Length 11-11/16 In., Rotation CW/CCW, Accuracy +/-3 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Ratcheting Angle 15 Degrees

Product Reviews