Torque Wrench, 60-300 ft.-lb., 2 ft.-lb.

PROTO| Zoro #: G1179692| Mfr #: J6018AB

$456.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1179692 Mfr #: J6018AB
Rotation: CW/CCWVisual/Audible Indicators: Audible Click
Head Type: FixedItem: Micrometer Torque Wrench
Tether Capable: Standard Tool (Accessory Needed for Tethering)Includes: Molded Plastic Case
Drive Size: 3/4"Head Type: Fixed
Primary Scale Range: 60 to 300 ft.-lb.Primary Scale Increments: 2 ft.-lb.
Overall Length: 32-11/16"Handle: Ergonomic
Torque Measurement Type: Foot-PoundCalibration Certificate Included: No
Material: steelCountry of Origin (subject to change): United States

Product Description

Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Fixed, Calibration Certificate Included No, Foot-Pound, Primary Scale Range 60 to 300 ft.-lb., Primary Scale Increments 2 ft.-lb., Standard Tool Accessory Needed for Tethering Overall Length 32-11/16 In., Rotation CW/CCW, Accuracy +/-3 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Material Steel, Handle Ergonomic, Includes Molded Plastic Case

Product Reviews