Torx Key Set, Pieces 10, T7

PROTO| Zoro #: G2471813| Mfr #: J4961

$50.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Plain
Finish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2471813 Mfr #: J4961
Handle Type: PlainFinish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: T7
Blade Material: Alloy steelIncludes: Pouch
Item: Torx Key SetNumber of Pieces: 10
Handle Material: Alloy SteelArm Type: Short
Sizes Included: T10, T15, T20, T25, T27, T30, T40, T45, T50, T55Shape: L
Country of Origin (subject to change): United States

Description

Torx Key Set, Measurement Type Torx, Handle Type L-Shaped, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 10, Arm Length 2.30 to 5.20 In., Sizes Included T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Includes Pouch, Size Code T7

Reviews