Twisting Plier, 6 In

PROTO| Zoro #: G1104652| Mfr #: J196

$82.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1104652 Mfr #: J196
Rotation: CW/CCWJaw Type: Serrated
Material: SteelFinish: Black Oxide
Application: For Stainless Steel Safety Wire in Aviation And Other Applications Where Vibration May Cause Fasteners To Back OutTether Capable: Standard Tool (Accessory Needed for Tethering)
Standards: SAE Aerospace Standard AS 567 Twister RequirementsItem: Safety Wire Twister Plier
Return Type: AutomaticNumber of Pieces: 1
Nominal Length: 6"Handle Material: Steel
Overall Length: 8-3/4"Wire Size: 0.020" to 0.041"
Country of Origin (subject to change): United States

Product Description

Reversible Wire Twister Plier, Wire Dia 0.020 To 0.041 In, Pliers Length 6 In, Overall Length 8 3/4 In, Flat Top Diamond Serrations Jaw, Automatic Spring Return, Black Oxide

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.