SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Universal Joint, 3/4 in. Dr, 4 in.

PROTO| Zoro #: G2318102| Mfr #: J5670

$52.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 3/4"Finish: ChromeOverall Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318102 Mfr #: J5670
Drive Size: 3/4"Finish: Chrome
Overall Length: 4"For Use With: 3/4" Drive Sockets
Item: Universal JointNumber of Pieces: 1
Country of Origin (subject to change): United States

Description

Universal Joint, Drive Size (In.) 3/4, Overall Length (In.) 4

Reviews