Universal Joint, 3/8 in. Dr, 2 in.

PROTO| Zoro #: G1035142| Mfr #: J5270A

$18.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Universal Joint
Number of Pieces: 1
Overall Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035142 Mfr #: J5270A
Item: Universal JointNumber of Pieces: 1
Overall Length: 2"For Use With: 3/8" Drive Sockets
Finish: Full PolishDrive Size: 3/8"
Country of Origin (subject to change): United States

Description

Universal Joint, Drive Size 3/8 In., Size 3/8 In., Overall Length 1-7/8 In., Full Polish Finish

Reviews