Proto
Wide Puller Set w/Case, 6 Ton
- Zoro #: G6183861
- Mfr #: J4291B
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Puller Set
- Features: -
- Number of Pieces: -
- Jaw Reach (In.): 7
- Sizes Included: -
- Jaw Style: -
- Capacity (Tons): 6
- For Use With: -
$576.00
Subtotal: $576.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Proto #J4291B Specifications
- Zoro #: G6183861
- Mfr #: J4291B
- UPC #: 662679471477
- Item: Puller Set
- Features: -
- Number of Pieces: -
- Jaw Reach (In.): 7
- Sizes Included: -
- Jaw Style: -
- Capacity (Tons): 6
- For Use With: -
- For Use On: -
- Includes: Case
- Type: Wide
- Screw Size: -
- Puller Length (In.): -
- Jaw Spread (In.): 8
- Product Type: Puller Set
- Country of Origin (subject to change): United States
Description
Puller Set, Wide, 6 Ton, 8 Inch Spread, 7 Inch Reach, with Case
Reviews of Proto #J4291B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PROTO 10Â Ton Proto-Easeâ„¢ 3-Way Adjustable Jaw Puller J4233E
- PROTO Puller Set, 2 Way, 6 Ton J4212SJB
- PROTO Gen Purpose Puller Set, 3/6/10 Ton J4245
- PROTO Cone Type Puller, 6 t, 3 Jaw J4257
- PROTO 3way Strght Jaw Puller J4233SJ
- PROTO Jaw Puller, 6 t, 2 or 3 Jaw J4217
- OTC Puller Set, 19 Pieces, Hydraulic, 3 Jaws 1690
- URREA Gear and bearing separator 5-7/8 4333
- OTC Puller Set, 28 Pieces, Slide Hammer, 9 Jaws 7948
- ENERPAC BHP162A, 7 Ton, Hydraulic Cross Bearing Puller Set with Air Pump BHP162A
- ENERPAC LGHMS314A, 14 Ton, 3 Jaw, Hydraulic Lock-Grip Master Puller Set with Air Pump LGHMS314A
- Proto Pullers and Separators