KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Twister Pliers, 10 3/8 In L, Manual

PROTO| Zoro #: G1952097| Mfr #: J191

$71.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: For Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners to Back Out
Finish: black oxide
Item: Safety Wire Twister Plier
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1952097 Mfr #: J191
Application: For Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners to Back OutFinish: black oxide
Item: Safety Wire Twister PlierMaterial: steel
Number of Pieces: 1Wire Size: 0.020" to 0.060"
Jaw Type: SerratedOverall Length: 10-3/8"
Return Type: AutomaticRotation: CW
Standards: Federal Specification GGG-W-340B, ANSI Spec B107.18MHandle Material: Steel
Nominal Length: 9"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Wire Twister Plier, One Way, Wire Dia 0.020 To 0.060 In, Pliers Length 9 In, Overall Length 10 3/8 In, Flat Top Diamond Serrations Jaw, Manual, Black Oxide, Complies With Federal Specification GGG-W-340B, ANSI Spec B107.18M

Reviews