KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Twister Pliers, 8 3/8 In L, Manual

PROTO| Zoro #: G1583276| Mfr #: J190

$69.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Nominal Length: 6"
Overall Length: 8-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583276 Mfr #: J190
Number of Pieces: 1Nominal Length: 6"
Overall Length: 8-3/8"Wire Size: 0.020" to 0.041"
Finish: black oxideJaw Type: Serrated
Rotation: CWItem: Safety Wire Twister Plier
Application: For Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners to Back OutReturn Type: Automatic
Handle Material: SteelMaterial: steel
Standards: Federal Specification GGG-W-340B, ANSI Spec B107.18MTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Wire Twister Plier, One Way, Wire Dia 0.020 To 0.041 In, Pliers Length 6 In, Overall Length 8 3/8 In, Flat Top Diamond Serrations Jaw, Manual, Black Oxide, Complies With Federal Specification GGG-W-340B, ANSI Spec B107.18M

Reviews