KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Twister Set 3pc

PROTO| Zoro #: G0950756| Mfr #: J194

$183.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Type: Flat Top Diamond Serrations
Includes: 3R177, 3R178 Safety Wire Twister Pliers And 3R180 Deep Reach Safety Wire Twister
Item: Safety Wire Twister Pliers Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950756 Mfr #: J194
Jaw Type: Flat Top Diamond SerrationsIncludes: 3R177, 3R178 Safety Wire Twister Pliers And 3R180 Deep Reach Safety Wire Twister
Item: Safety Wire Twister Pliers SetMaterial: Hardened and Tempered Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Safety Wire Twister Pliers Set, 3 Piece, Manual Return Type, Jaw Type Flat Top Diamond Serrations, Hardened And Tempered Steel, Includes 3R177, 3R178 Safety Wire Twister Pliers And 3R180 Deep Reach Safety Wire Twister

Reviews