KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wobble Socket Extension, 3/8" Dr, 12" L

PROTO| Zoro #: G0268843| Mfr #: J5262W

$17.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Wobble Socket Extension
For Use With: 3/8" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268843 Mfr #: J5262W
Number of Pieces: 1Item: Wobble Socket Extension
For Use With: 3/8" Drive SocketsOverall Length: 12"
Finish: ChromeFeatures: Heat Treated, Rigid
Standards: ASME B107.10MDrive Size: 3/8"
Country of Origin (subject to change): United States

Description

Wobble Socket Extension, Drive Size 3/8 In., Overall Length 12 In., Number of Pieces 1, Finish Chrome, Features Heat Treated, Rigid, For Use With 3/8 In. Drive Sockets, Standards ASME B107.10M

Reviews