Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Miter Saw WorkStation, 35-3/64 in. H

  • Zoro #: G0332888
  • Mfr #: 67106
Protocol Miter Saw WorkStation, 35-3/64 in. H 67106
Protocol Miter Saw WorkStation, 35-3/64 in. H 67106
Protocol Miter Saw WorkStation, 35-3/64 in. H 67106
Protocol Miter Saw WorkStation, 35-3/64 in. H 67106
$103.70
  • Height: 35 in
  • For Use With: Abrasive Chop Saw, Bench Grinder, Miter Saw, Table Router, Tile Saw
  • Includes: (2) Material Stops with Supports, (2) Solid Core Wheels, Folding Legs with Quick-Release Lever, Heavy-Duty Easy-Grip Carry Handle, Material Support Pegs, Universal tool Mount Bracket with Adapters
See full product details
This item ships free.

Protocol #67106 Specifications

  • Zoro #: G0332888
  • Mfr #: 67106
Height: 35 in For Use With: Abrasive Chop Saw, Bench Grinder, Miter Saw, Table Router, Tile Saw
Includes: (2) Material Stops with Supports, (2) Solid Core Wheels, Folding Legs with Quick-Release Lever, Heavy-Duty Easy-Grip Carry Handle, Material Support Pegs, Universal tool Mount Bracket with Adapters Item: Miter Saw Work Station
Width: 35 in to 77 in Length: 69 1/4 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miter Saw Work Station, Length 69 1/4 in, Width 35 in to 77 in, Height 35 in, For Use With Abrasive Chop Saw, Bench Grinder, Miter Saw, Table Router, Tile Saw, Includes (2) Material Stops with Supports, (2) Solid Core Wheels, Folding Legs with Quick-Release Lever, Heavy-Duty Easy-Grip Carry Handle, Material Support Pegs, Universal tool Mount Bracket with Adapters

Reviews of Protocol #67106