Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sawhorse, 35-3/64 in., Steel

  • Zoro #: G1855266
  • Mfr #: 67102
Protocol Sawhorse, 35-3/64 in., Steel 67102
Protocol Sawhorse, 35-3/64 in., Steel 67102
Protocol Sawhorse, 35-3/64 in., Steel 67102
Protocol Sawhorse, 35-3/64 in., Steel 67102
$34.12
  • Package Quantity: 1
  • Closed Depth (In.): 6
  • Max. Height (In.): 30-21/64
See full product details
Orders over $75 ship free.

Protocol #67102 Specifications

  • Zoro #: G1855266
  • Mfr #: 67102
Package Quantity: 1 Closed Depth (In.): 6
Max. Height (In.): 30-21/64 Includes: Folding Galvanized Legs, Plated Material Support Pegs, Capped Galvanized Feet, Polyester Carry Handle
Sawhorse Closed Length: 34 in Sawhorse Min. Height: 30 21/64 in
Application: Material Support Width (In.): 25
Min. Height (In.): 30-21/64 Construction: Steel
Sawhorse Length: 35-3/64 in Sawhorse Closed Width: 7 1/2 in
Sawhorse Material: Steel Work Surface: 34 in W x 3 in D
Closed Width (In.): 7-1/2 Finish: Wet Spray Air Dry
Sawhorse Load Capacity: 800 lb/Each Sawhorse Width: 25 in
Length (In.): 35-3/64 Features: Folding Legs, Plated Material Support Pegs, Capped Feet, Polyester Carry Handle
Item: Folding Sawhorse Hold Capacity (Lb.): 800
Sawhorse Max. Height: 30 21/64 in Closed Length (In.): 34
Characteristics: Steel Body, Galvanized Legs Sawhorse Closed Depth: 6 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sawhorses, Folding Sawhorse, Sawhorse Length 35-3/64 in, Sawhorse Width 25 in, Sawhorse Max. Height 30 21/64 in, Sawhorse Min. Height 30 21/64 in, Sawhorse Material Steel, Sawhorse Load Capacity 800 lb/Each, Sawhorse Closed Length 34 in, Sawhorse Closed Width 7 1/2 in, Sawhorse Closed Depth 6 in, 34 in W x 3 in D Work Surface, Powder Coated Body, Galvanized Legs, Features Folding Legs, Plated Material Support Pegs, Capped Feet, Polyester Carry Handle

Technical Guides

Reviews of Protocol #67102