Skip to Main Content
customer-service Help
Protocol

Sawhorse, Work Table, 42-9/64 in., Steel

Protocol Sawhorse, Work Table, 42-9/64 in., Steel 67104
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$75.12
  • Sawhorse Length: 42-9/64 in
  • Sawhorse Width: 18 1/2 in
  • Sawhorse Max. Height: 32 in
See full product details
This item ships free.
Total: $75.12

Protocol #67104 Specifications

  • Sawhorse Length: 42-9/64 in
  • Sawhorse Width: 18 1/2 in
  • Sawhorse Max. Height: 32 in
  • Sawhorse Min. Height: 22 in
  • Sawhorse Material: Steel
  • Sawhorse Load Capacity: 1300 lb/Each
  • Width (In.): 18-1/2
  • Work Surface: 42 in W x 2-5/8 in D
  • Length (In.): 42-9/64
  • Item: Adjustable Folding Sawhorse
  • Min. Height (In.): 22
  • Application: Work Table
  • Sawhorse Closed Width: 2 3/4 in
  • Finish: Powder Coated
  • Sawhorse Closed Length: 35-1/2 in
  • Closed Depth (In.): 6
  • Max. Height (In.): 32
  • Closed Length (In.): 35-1/2
  • Construction: Steel
  • Sawhorse Closed Depth: 6 in
  • Features: Adjustable Folding Legs, Work Table Support Arm, Built-in Carry Handle
  • Hold Capacity (Lb.): 1300
  • Package Quantity: 1
  • Characteristics: Steel Body, Powder Coated Legs
  • Closed Width (In.): 2-3/4
  • Includes: Galvanized Powder Coated Folding Legs, Adjustable/Folding Legs, Work Table Support Arm, Built-in Carry Handle
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sawhorses, Adjustable Folding Sawhorse, Sawhorse Length 42-9/64 in, Sawhorse Width 18 1/2 in, Sawhorse Max. Height 32 in, Sawhorse Min. Height 22 in, Sawhorse Material Steel, Sawhorse Load Capacity 1300 lb/Each, Sawhorse Closed Length 35-1/2 in, Sawhorse Closed Width 2 3/4 in, Sawhorse Closed Depth 6 in, 42 in W x 2-5/8 in D Work Surface, Powder Coated, Features Adjustable Folding Legs, Work Table Support Arm, Built-in Carry Handle

Reviews of Protocol #67104