Prototyp
Metric Square End Mills Solid carbide shoulder/slot mills, H302731-2X3
- Zoro #: G900014487
- Mfr #: H302731-2X3
$25.55
Subtotal: $25.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Prototyp
- MFR #H302731-2X3
- Zoro #G900014487
- Country of OriginItaly
- Category Square End Mills
Description
Metric Square End Mills Solid carbide shoulder/slot mills, H302731-2X3, 2 mm diameter coolant style no coolant exit
Reviews of Prototyp #H302731-2X3
Explore more
- PROTOTYP Advance MC321.12.7A4C-WJ30TF MC321.12.7A4C-WJ30TF
- PROTOTYP End mill H3027419-12 H3027419-12
- PROTOTYP Metric Square End Mills Solid carbide routing cutters, MC716-02.0W3A-W MC716-02.0W3A-WJ30TF
- PROTOTYP Metric Square End Mills Solid carbide shoulder milling cutters, MC122- MC122-06.0W4L-WJ30TF
- PROTOTYP endmill AH602511-3/16 AH602511-3/16
- PROTOTYP Advance MC716-15.7W3A-WJ30TF MC716-15.7W3A-WJ30TF
- PROTOTYP End mill H4189278-8 H4189278-8
- PROTOTYP Metric Square End Mills Solid carbide shoulder/slot mills, H302711-4.5 H302711-4.5
- PROTOTYP End mill H302914-4 H302914-4
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) 52508-C4
- SC TOOL SV5 1/2x1/2x2x4S 5FL Square End Mill, Carbide SV50500-1632-S
- Prototyp Square End Mills