This item is Discontinued.

Provon 8 oz. Liquid Perineal Wash Spray Bottle 4532-48

8 oz. Liquid Perineal Wash Spray Bottle (Discontinued)

  • Mfr # 4532-48
  • Zoro # G0576152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4532-48
Zoro #
G0576152
UPC #
073852019582
Country of Origin
Unknown

Dimensions

Size
8 oz

Details

Formula
Triclosan(R)
Fragrance
Fresh and Light Fragrance
Hygiene Form
Liquid
Hygiene Properties
Antibacterial
Packaging Type
Spray Bottle
Requires Dispenser
No
Hygiene Series
None
Color
Colorless
Form
Liquid
Item
Perineal Wash
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv)

Description

Perineal Wash, Color Colorless, Form Liquid, Fragrance Fresh and Light Fragrance, Hygiene Properties Antibacterial, Formula Triclosan(R), Requires Dispenser No, Standards Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.