PROVON 1250 mL Light Floral Antibacterial Soap Refill

PROVON| Zoro #: G2332644| Mfr #: 5186-03

$48.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332644 Mfr #: 5186-03
Standards: Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Exempt Under Food and Drug ActPackage Type: Bottle
Item: Antibacterial Soap RefillSize: 1250mL
Color: OrangeFragrance: Light Floral
Uses Dispenser: Mfr. No. 5160-06Formula: Chloroxylenol
Form: FoamCountry of Origin (subject to change): United States

Product Description

Foaming Antimicrobial Handwash With Moisturizers, Size 1250 Milliliters, Uses Dispenser G1539133, Package 3

Product Reviews

Save 15%. Sign up for Z-mail.