Antibactrl Soap Refill, Lotion, 800 mL, PK4

PROVON| Zoro #: G1516767| Mfr #: 2218

$57.08 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1516767 Mfr #: 2218
Standards: Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not ControlledPackage Type: Bottle
Item: Antibacterial Soap RefillSize: 2000mL
Color: AmberFragrance: Citrus
Uses Dispenser: Mfr. No. 2215Form: Lotion
Formula: ChloroxylenolCountry of Origin (subject to change): United States

Product Description

Lotion Soap, Size 2000 Milliliters, Uses Dispenser G2698437, Antimicrobial, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.