Provon
Foam Handwash, Clear And Mild, f/LTX-7, 700 ml, , Clear, PK 3
- Zoro #: G502501729
- Mfr #: GOJ134103CT
Hover or click to zoom Tap to zoom
$67.59
Pk of 3, $22.53/ea
Subtotal: $67.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Provon
- MFR #GOJ134103CT
- Zoro #G502501729
- Country of OriginUnited States
- Category Hand Soap Dispenser Refills
Description
Spa-inspired, green certified, foam hand soap offers luxurious foam lather in a fragrance-free, dye-free formulation that is enriched with moisturizers and skin conditioners. USDA certified, bio-based formulation is EcoLogo certified so it delights users while supporting a healthy environment. Handwash is designed for healthcare settings. Crystal clarity of this PROVON LTX-7 refill offers visual appeal and allows easier monitoring of fill level. Sanitary Sealed refill helps lock out germs. Durable, recyclable PET bottle uses 30 percent less material than standard rigid HDPE. Patent-pending, Controlled Collapse technology keeps bottle shape longer while emptying. A fresh dispensing valve comes with each refill. Removable pump promotes easier recycling.
Reviews of Provon #GOJ134103CT
Explore more
- PROVON Foam Handwash, Clear And Mild, 1200 ml/Refill, CL, PK 2 GOJ194102CT
- PROVON Hand Soap Refill, Lotion, Antimicrobial, f/NXT, 1000ml, CL, PK 8 GOJ211808
- PROVON Clear and Mild Foam Hand Wash, Unscented, 1,200 mL Refill, PK2 PK 1941-02
- PROVON Handwash, f/ProvonADX-7, Clear&Mild, Foam, 700ml, , CL, PK 4 GOJ872104CT
- PROVON Foaming Handwash with Moisturizers, Cranberry Foaming Refill, 1250 mL 5185-03
- PROVON 700 ml Foam Hand Soap Cartridge, 3 PK 1341-03
- PROVON FMX12 Refill Foaming Handwash, Pink GOJ518504
- PROVON ADX7 Clear Mild Foam Handwash, No Color GOJ872104
- PROVON LTX12 Refill Clear Mild Foam Handwash, No Color GOJ194102
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle, 8 PK 03016
- GEORGIA-PACIFIC Pacific Blue Ultra Automated Foam Soap Refill, Antimicrobial, E2 Rated, Fragrance-Free, 1200 mL, 3PK 43822
- Provon Hand Soap Dispenser Refills